Shop BLUBIRD
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
0.37 in. x 100 ft. Air Hose
- Mfr # BLBBB38100
- Zoro # G324193447
product price:Â
$
157.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLBBB38100
- Zoro #
- G324193447
- UPC #
- -
- Country of Origin
- China
Description
BluBird 3/8 in x 100' air hose is 100% rubber. 300 PSI, 1/4 in MNPT fittings with brass ferrules and a bend restrictor to reduce kinking. It's high strength polyester braided reinforcement makes it super strong. This KING of hoses is heavy duty and ultra light weight. Ozone resistant cover. Meets RMA Class C oil resistance. Stays flexible and can with stand temperatures from -50 degree to 190 degree Fahrenheit. Features BluBird 100% rubber air hose. Heavy duty, ultra light weight and super strong. 100 foot length, 3/8 in ID, 300 PSI, 1/4 in MNPT fittings with brass ferrules and a bend restrictor to reduce kinking. Stays flexible in temperatures from -50 degree to 190 degree Fahrenheit. Ozone, UV and abrasion resistant. Specifications Color: Blue. Size: 0.37 in. x 100 ft.. Weight: 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.