0.5 in. x 10 ft. Rubber Air Hose
- Mfr # BLBBB1210
- Zoro # G124198079
product price:Â
$
38.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLBBB1210
- Zoro #
- G124198079
- UPC #
- -
- Country of Origin
- China
Description
BluBird is the evolution of general purpose hoses as we know them. A conflation of technology and market experience, the BluBird hoses are tailor made with the end-users in mind. Offering the best of all words the cold weather flexibility, strength and durability of the best rubber hoses and the light-weight and ease of hybrid hoses. Ultra-Light & Super-Strong: Finally, a rubber hose that's 40% lighter than others and as light as hybrid / PVC hoses. Ease of use: Lays flat, does not kink under pressure, doesn't get sticky and dirty like plastic and hybrid hoses, much easier to clean. Unmatched cold-weather flexibility: Remains as flexible at -50F as the best hybrids do at 0F. Perfectly usable. Doesn't become a noodle up till 200F either. Braided, not just spiraled, polyester gives 300PSI Working Pressure from -50F to 200F with a burst pressure of 1200PSI ( Most '300PSI' hybrids have a 900PSI burst). Comes with 1/4 in Brass M-NPT end fittings. Better against rust than steel, stronger than aluminum. 4 Finger Grip Bend Restrictors. Specifications Size: 0.5 in. x 10 ft.. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.