Shop BLUBIRD
See all product information
Create Account
Rubber Air Hose Bulk 1/4" x 300'
- Mfr # BB14300
- Zoro # G414672326
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Length
300ft
Material
EPDM Rubber
Color
Blue
Material of Construction
100% rubber construction
Hose Inside Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB14300
- Zoro #
- G414672326
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 300ft
- Hose Inside Dia.
- 1/4"
Details
- Material
- EPDM Rubber
- Color
- Blue
- Material of Construction
- 100% rubber construction
- Max. Pressure
- 300 PSI working pressure
- Safety Factor
- 4:1 Safety factor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.