0.75 in. x 100 ft. Water Hose - Blue
- Mfr # BLBBSAL34100
- Zoro # G724197328
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLBBSAL34100
- Zoro #
- G724197328
- UPC #
- -
- Country of Origin
- China
Description
Solid crush-proof chrome plated brass fittings and handles hot water up to 200 degrees Fahrenheit. theBlueHose 3/4 in x 100' 500 PSI rubber water hose with 3/4 in GHT couplings. Ultra lightweight, durable and super strong premium grade hot water hose. Constructed with high strength polyester braided reinforcement with ozone resistant cover providing protection from extreme weather, abrasions and kinks. Flexibility in extreme conditions from -50 to 180 degrees Fahrenheit. Oil resistant core tube meets RMA Class C oil resistance and four finger grip bend restrictor for easy use and better durability. Specifications Color: Blue. Size: 0.75 in. x 100 ft.. Weight: 20 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.