0.62 in. x 50 ft. Water Hose
- Mfr # BLBBSAL5850
- Zoro # G224189557
product price:Â
$
97.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLBBSAL5850
- Zoro #
- G224189557
- UPC #
- -
- Country of Origin
- China
Description
Constructed with high strength polyester braided reinforcement with ozone resistant cover providing protection from extreme weather, abrasions and kinks. Oil resistance core tube meets RMA Class C oil resistance and four finger grip bend restrictor for easy use and better durability. Features 5/8 in x 50' 500 PSI rubber water hose with 3/4 in GHT couplings. Ultra lightweight, durable and super strong premium grade hot water hose. Flexibility in extreme conditions from -50 to 180 degrees Fahrenheit. Solid crush-proof chrome plated brass fittings and handles hot water up to 200 degrees Fahrenheit.. Specifications Size: 0.62 in. x 50 ft.. Weight: 7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.