Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Hose Reel Swivel Mount

  • Mfr # HRS180

  • Zoro # G414671923


product price: $46.19
/ea

Key Features

Length (In.)
8.5"
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRS180
Zoro #
G414671923
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
8.5"

Details

Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.