
5-in-1 Safety Exhaust Coupler Universal & Durable
Mfr # 5CP-38
Zoro # G616506931
product price: $24.15
/eaKey Features
Color
Blue
Hose Fitting Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5CP-38
Zoro #
G616506931
UPC #
-
Country of Origin
India
Dimensions
Hose Fitting Size
3/8 in
Details
Color
Blue
Item
Fittings
Material
Steel
Description
BluBird 5-in-1 Universal Industrial Safety Coupler Simplify your pneumatic tool setup with the BluBird 5-in-1 Universal Industrial Safety Coupler, engineered for ultimate safety, versatility, and durability. Its safety exhaust feature ensures safe air pressure bleed-off before disconnection, eliminating the risk of hose whip. Crafted with heavy-duty steel, high-grade aluminum, and stainless steel components, this coupler provides long-lasting, corrosion-resistant performance in the most demanding environments. Compatible with five major interchange systems Industrial M-Style, High Flow V-Style, Automotive T-Style, Aro A-Style, and Lincoln L-Style this is truly the only coupler youll ever need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.