This item is Discontinued.

Blubird BluBird BLBBSAL5806 0.62 in. x 6 ft. AG-Lite Rubber Water Hose Extension BLBBSAL5806

BluBird BLBBSAL5806 0.62 in. x 6 ft. AG-Lite Rubber Water Hose Extension (Discontinued)

  • Mfr # BLBBSAL5806
  • Zoro # G204059771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLBBSAL5806
Zoro #
G204059771
UPC #
8906069133333
Country of Origin
China

Description

Ultra Lightweight & Flexible Rubber Water Hose suitable for Commercial, Industrial, Agricultural & Residential use.

Features
  • Lightweight & Durable
  • Cold Weather Flexibility down to -50F
  • Handles Hot Water up to 212F
  • Ozone & UV resistant cover provides protection from Extreme Weather & Abrasion
  • 3/4" GHT Crush Proof Brass Couplings
Specifications
  • Size: 0.62 in. x 6 ft.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.