
EZ Hose Reel Mount Bracket - Easy, Secure, and Durable Hose Reel Attachment
Mfr # EZHRWMB
Zoro # G016518992
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Base Material
Steel
Type
Swivel Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZHRWMB
Zoro #
G016518992
UPC #
-
Country of Origin
India
Details
Base Material
Steel
Item
Swivel Mounts
Type
Swivel Bracket
Description
The EZ Hose Reel Mount Bracket is an innovative mounting solution designed to simplify the attachment and detachment of hose reels. Whether for wall or floor mounting, this versatile bracket features a seamless sliding plate mechanism that makes installation quick and effortless. The bracket's single-bolt locking system ensures a secure and stable mount, preventing vibrations and offering long-term reliability. Ideal for residential, commercial, and industrial use, this mounting solution is engineered to accommodate various hose reel sizes, from small to medium models, making it a flexible addition to any workspace or home garden. Constructed from high-strength MS with a powder-coated finish, the EZ Hose Reel Mount Bracket is both corrosion-resistant and durable, built to withstand harsh environments and outdoor use. It can support up to 110 lbs, making it ideal for heavier reels and tools. Designed to work seamlessly across a wide range of environments, this mount is perfect for everything from gardens and workshops to factories and construction sites. With a user-friendly design and quick installation process, the EZ Hose Reel Mount Bracket is the perfect solution for anyone looking to organize hoses and tools efficiently and securely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.