
Poly Air Hose 3/8in. x 50' Lightweight, Durable, Field Repairable Fittings
Mfr # BBPU3850
Zoro # G216506928
product price:Â $64.59
/eaKey Features
Tube Material
Polyurethane
Hose Inside Dia.
3/8 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBPU3850
Zoro #
G216506928
UPC #
-
Country of Origin
India
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Details
Tube Material
Polyurethane
Color
Blue
Item
Air Hoses
Description
Engineered for professionals who demand performance, the BluBird Poly Air Hose 3/8 x 50' combines lightweight polyurethane construction with rugged durability. Designed to withstand the toughest environments, it delivers consistent air pressure up to 300 PSI and resists kinks, abrasions, and ozone exposure. With solid brass field-repairable fittings, a quick connect coupler, its the ideal solution for contractors, mechanics, and DIYers who want reliability without compromise.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.