Shop BLUBIRD
See all product information
Create Account
Polyester Car Seat Cover Single Seat
- Mfr # BBSC01
- Zoro # G014672481
product price:Â
$
34.59
/ea
Key Features
Color
Black/Blue
Application
Vehicle Interior Protection,Auto Maintenance,Auto Detailing
Abrasion resistant
Yes
Material
Polyester
Connections
1" Male NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBSC01
- Zoro #
- G014672481
- UPC #
- -
- Country of Origin
- India
- Color
- Black/Blue
- Application
- Vehicle Interior Protection,Auto Maintenance,Auto Detailing
- Abrasion resistant
- Yes
- Material
- Polyester
- Connections
- 1" Male NPT
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.