Shop BLUBIRD
See all product information
Create Account
Rubber Air Hose Assembly 3/8" x 25'
- Mfr # BB3825
- Zoro # G513370574
product price:Â
$
39.65
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
25ft
Fitting Material
EPDM Rubber
Hose Color
Blue
Safety Factor
4:1 Safety factor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB3825
- Zoro #
- G513370574
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 25ft
Details
- Fitting Material
- EPDM Rubber
- Hose Color
- Blue
- Safety Factor
- 4:1 Safety factor
- Material of Construction
- Made from 100% Rubber
- Working Pressure (PSI)
- 300 PSI working pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.