Shop BLUBIRD
See all product information
Create Account
Rubber Air Hose Reel Dual Arm Assembly 3/8" x 100'
- Mfr # BBRDA38100
- Zoro # G514672257
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 PSI working pressure.
Hose Length
100ft
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Color
Blue
Duty Rating
4:1 Safety factor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBRDA38100
- Zoro #
- G514672257
- UPC #
- -
- Country of Origin
- India
- Max. Pressure
- 300 PSI working pressure.
- Application
- Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
- Color
- Blue
- Duty Rating
- 4:1 Safety factor
- Construction
- 100% rubber construction
- Housing Material
- Steel
Dimensions
- Hose Length
- 100ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.