Rubber Air Hose Whip / Snubber 3/8" x 5'
- Mfr # BBSR3805
- Zoro # G914672451
product price:Â
$
29.49
/ea
Key Features
Tube Material
EPDM Rubber
Length
5ft
Material
EPDM Rubber
Material of Construction
100% rubber construction.
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBSR3805
- Zoro #
- G914672451
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 5ft
- Hose Inside Dia.
- 3/8 in
Details
- Item
- Air Hoses
- Tube Material
- EPDM Rubber
- Material
- EPDM Rubber
- Material of Construction
- 100% rubber construction.
- Color
- Blue
- Safety Factor
- 4:1 Safety factor.
- Max. Pressure
- 300 PSI working pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.