2" W x 7-7/8" L x 6-3/4" H, 316L Stainless Steel (Pipe), P-Trap

  • Mfr # PT-2

  • Zoro # G6842981


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Height
6-3/4"
Overall Length
7-7/8"
Overall Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2
Zoro #
G6842981
UPC #
098268738360
Country of Origin
Denmark

Dimensions

Overall Height
6-3/4"
Overall Length
7-7/8"
Overall Width
2"
Pipe Dia. - Drains
2 in
Pipe Dia. (In.)
2"
Nominal Pipe Size
2 in
Pipe Outside Diameter
2 in

Details

Material
Stainless Steel
Color
Silver
Connection
2 in
Material of Construction
316L Stainless Steel
Material of Construction - Drains
316L Stainless Steel
Gauge
16 ga
Color - Drains
Stainless Steel
For Use With
2 in Pipes
Item
Trap
Connection - Drains
Slip
Standards
UPC
Product Type
Trap
Trap Type
P-Trap
Outlet Connection Type
Slip
Inlet Connection Type
Slip

Description

Trap, Gauge 16 ga, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Includes Cleanout No, Outlet Connection Thread Type Push-Fit, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes Not Applicable, Bend Radius 90 Degrees , Inlet Connection Type Slip, Material Stainless Steel, Finish Unfinished, Color Silver, Trap Type P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.