3" W x 9-5/4 L x 8-15/16" H, 316L Stainless Steel (Pipe), P-Trap
Mfr # PT-3
Zoro # G6721416
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Height
8-15/16"
Overall Length
9-5/4
Drain Opening
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3
Zoro #
G6721416
UPC #
098268738377
Country of Origin
Denmark
Dimensions
Overall Height
8-15/16"
Overall Length
9-5/4
Overall Width
3"
Pipe Dia. - Drains
3 in
Pipe Dia. (In.)
3"
Pipe Outside Diameter
3 in
Nominal Pipe Size
3 in
Details
Material
Stainless Steel
Color
Silver
Drain Opening
3"
Gauge
16 ga
Connection
3 in
Standards
UPC
Color - Drains
Stainless Steel
Material of Construction
316L Stainless Steel
Connection - Drains
Slip
For Use With
3 in Pipes
Material of Construction - Drains
316L Stainless Steel
Item
Trap
Product Type
Trap
Inlet Connection Type
Slip
Trap Type
P-Trap
Outlet Connection Type
Slip
Description
Trap, Gauge 16 ga, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Includes Cleanout No, Outlet Connection Thread Type Push-Fit, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes Not Applicable, Bend Radius 90 Degrees , Inlet Connection Type Slip, Material Stainless Steel, Finish Unfinished, Color Silver, Trap Type P-Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.