4" W x 13-3/8" L x 11-13/16" H, 316L Stainless Steel (Pipe), P-Trap

  • Mfr # PT-4

  • Zoro # G6583972


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Height
11-13/16"
Overall Length
13-3/8"
Overall Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-4
Zoro #
G6583972
UPC #
098268738384
Country of Origin
Denmark

Dimensions

Overall Height
11-13/16"
Overall Length
13-3/8"
Overall Width
4"
Pipe Dia. - Drains
4 in
Pipe Dia. (In.)
4"
Pipe Outside Diameter
4 in
Nominal Pipe Size
4 in

Details

Material
Stainless Steel
Color
Silver
Material of Construction - Drains
316L Stainless Steel
Gauge
16 ga
Item
Trap
Material of Construction
316L Stainless Steel
Connection - Drains
Slip
For Use With
4 in Pipes
Standards
UPC
Connection
4 in
Color - Drains
Stainless Steel
Product Type
Trap
Trap Type
P-Trap
Outlet Connection Type
Slip
Inlet Connection Type
Slip

Description

Trap, Gauge 16 ga, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Includes Cleanout No, Outlet Connection Thread Type Push-Fit, Standards UPC, Outlet Connection Type Slip, Product Type Trap, Includes Not Applicable, Bend Radius 90 Degrees , Inlet Connection Type Slip, Material Stainless Steel, Finish Unfinished, Color Silver, Trap Type P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.