Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Floor Drain, 304 Stainless Steel, 6", Spigot

  • Mfr # BFD-436

  • Zoro # G7233956


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
304 Stainless Steel
Type
Round
Color/Finish
Polished
Pipe Dia. (In.)
6"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFD-436
Zoro #
G7233956
UPC #
098268738506
Country of Origin
Denmark

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
11-3/4
Overall Diameter
12 in
Overall Dia. (In.)
10-1/4
Pipe Dia. - Drains
6 in
Height - Drains
11 3/4 in
Body Diameter
6 in
Body Height
13 5/8 in
Pipe Outside Diameter
6 in
Nominal Pipe Size
6 in
Overall Height
13 5/8 in

Details

Material of Construction
304 Stainless Steel
Type
Round
Color/Finish
Polished
Grid Material
304 Stainless Steel
Connection
Spigot
Drain Material
Stainless Steel
Color - Drains
Stainless Steel
Shape - Drains
Round
Connection - Drains
No Hub
Item
Floor Drain
Material of Construction - Drains
304 Stainless Steel
Lid
Slotted
Standards
UPC
Color
Silver
Ligature Resistant
No
Connection Type
No Hub
Drain Stopper Type
None
Grate Surface Type
Slotted
Grate Material
Stainless Steel
Product Type
Floor Drain
Includes Grate
Yes
ADA Compliant
Yes
Drain Style
Round

Description

Floor Drain, Standards UPC, Connection Thread Type Not Applicable, Flange Diameter 11 5/8 in, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 6 in, Pipe Outside Diameter 6 in, Drain Material Stainless Steel, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 13 5/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.