Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Floor Drain, 304 Stainless Steel, 3", Spigot

  • Mfr # BFD-323

  • Zoro # G7219956


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
304 Stainless Steel
Type
Square
Color/Finish
Polished
Pipe Dia. (In.)
3"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFD-323
Zoro #
G7219956
UPC #
098268738414
Country of Origin
Denmark

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
9-3/16"
Length (In.)
8"
Overall Diameter
6 in
Overall Dia. (In.)
6
Height - Drains
9 3/16 in
Pipe Dia. - Drains
3 in
Nominal Pipe Size
3 in
Overall Width
8 in
Pipe Outside Diameter
3 in
Overall Height
9 1/4 in
Body Height
9 1/4 in
Overall Length
8 in
Body Diameter
6 in

Details

Material of Construction
304 Stainless Steel
Type
Square
Color/Finish
Polished
Grid Material
304 Stainless Steel
Connection
Spigot
Standards
UPC
Connection - Drains
No Hub
Lid
Slotted
Shape - Drains
Square
Item
Floor Drain
Drain Material
Stainless Steel
Color - Drains
Stainless Steel
Material of Construction - Drains
304 Stainless Steel
Color
Silver
Ligature Resistant
No
Includes Grate
Yes
Drain Stopper Type
None
ADA Compliant
Yes
Drain Style
Square
Product Type
Floor Drain
Grate Material
Stainless Steel
Connection Type
No Hub
Grate Surface Type
Slotted

Description

Floor Drain, Standards UPC, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Stainless Steel, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 9 1/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel, Grate Color Silver, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.