Zoro Homepage

Square Floor Drain, 304 Stainless Steel, 4", Spigot

  • Mfr # BFD-314

  • Zoro # G7222923


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
304 Stainless Steel
Type
Square
Color/Finish
Polished
Pipe Dia. (In.)
4"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFD-314
Zoro #
G7222923
UPC #
098268738407
Country of Origin
Denmark

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
11-5/8
Height - Drains
11 5/8 in
Overall Diameter
6 in
Overall Dia. (In.)
6
Pipe Dia. - Drains
4 in
Overall Length
8 in
Overall Width
8 in
Body Height
11 5/8 in
Body Diameter
6 in
Overall Height
11 5/8 in
Pipe Outside Diameter
4 in
Nominal Pipe Size
4 in

Description

Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 11 5/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel, Overall Width 8 in, Overall Length 8 in, Overall Diameter 6 in, Body Diameter 6 in, Overall Height 11 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.