Zoro Homepage

Square Floor Drain, 304 Stainless Steel, 4", Spigot

  • Mfr # BFD-334

  • Zoro # G6834143


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
304 Stainless Steel
Type
Square
Color/Finish
Polished
Pipe Dia. (In.)
4"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFD-334
Zoro #
G6834143
UPC #
098268738438
Country of Origin
Denmark

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
13-7/16
Overall Diameter
10 1/4 in
Overall Dia. (In.)
10-1/4
Height - Drains
13 7/16 in
Pipe Dia. - Drains
4 in
Body Height
13 1/2 in
Overall Height
13 1/2 in
Overall Width
12 in
Nominal Pipe Size
4 in
Overall Length
12 in
Body Diameter
10 1/4 in
Pipe Outside Diameter
4 in

Details

Material of Construction
304 Stainless Steel
Type
Square
Color/Finish
Polished
Grid Material
304 Stainless Steel
Connection
Spigot
Color - Drains
Stainless Steel
Drain Material
Stainless Steel
Standards
UPC
Item
Floor Drain
Material of Construction - Drains
304 Stainless Steel
Lid
Slotted
Shape - Drains
Square
Connection - Drains
No Hub
Color
Silver
Ligature Resistant
No
Drain Stopper Type
None
Product Type
Floor Drain
Drain Style
Square
ADA Compliant
Yes
Includes Grate
Yes
Grate Surface Type
Slotted
Grate Material
Stainless Steel
Connection Type
No Hub

Description

Floor Drain, Standards UPC, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Stainless Steel, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 13 1/2 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel, Grate Color Silver, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.