Zoro Homepage

1/2 Pint, Can, Blue, PTFE Base

  • Mfr # 31553

  • Zoro # G311190381


product price: $20.79
/ea
Sold in multiples of 24 for $498.96

Key Features

Container Type
Can
Container Size
1/2 Pint
Color
Blue
Adhesive Grouping
Thread Sealant
Sealant Base
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31553
Zoro #
G311190381
UPC #
21449315531
Country of Origin
United States

Dimensions

Container Size
1/2 Pint

Details

Container Type
Can
Color
Blue
Adhesive Grouping
Thread Sealant
Sealant Base
PTFE
Sealant Properties
Non-hardening, PTFE enriched
For Use With
Potable water, DWV, natural gas, LPG, compressed air, industrial gases

Description

RectorSeal BLUE+ is a non-hardening thread sealant containing PTFE plus synthetic fibers. Allows immediate pressurization, for pressures up to 10,000 psi liquids. Non hardening sealant. Will not dry out inside of the container. Blue + pipe thread sealant has a dobber applicator built into the lid. Lead free and conatins no metal. Use on lines carrying potable water hot or cold, DWV, natural gas, LPG, compressed air, and most other industrial gases. Use on a variety of metal and plastic piping including iron, galvanized steel, stainless steel, brass, copper, aluminum, polyethylene, reinforced fiberglass, PVC, ABS and CPVC including FlowGuard Gold Not recommended for oxygen. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.