Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Straight Leg Pants, 32, Black, 65% Polyester / 35% Cotton

  • Mfr # B623BCM32X34

  • Zoro # G106585293


product price: $43.99
/ea

Key Features

Color
Black
Material
65% Polyester / 35% Cotton
Gender
Men's
Size
32
Inseam
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B623BCM32X34
Zoro #
G106585293
UPC #
87587702857
Country of Origin
Colombia

Dimensions

Size
32

Details

Item
Straight Leg Pants
Color
Black
Material
65% Polyester / 35% Cotton
Gender
Men's
Inseam
34

Description

65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.