Shop BLUE BAY
See all product information
Create Account
Men's Straight Leg Pants, 52, Black, 65% Polyester / 35% Cotton
- Mfr # B623BCM52X34
- Zoro # G706585259
product price:Â
$
47.99
/ea
Key Features
Color
Black
Material
65% Polyester / 35% Cotton
Gender
Men's
Size
52
Inseam
34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B623BCM52X34
- Zoro #
- G706585259
- UPC #
- 87587702916
- Country of Origin
- Colombia
Dimensions
- Size
- 52
Details
- Item
- Straight Leg Pants
- Color
- Black
- Material
- 65% Polyester / 35% Cotton
- Gender
- Men's
- Inseam
- 34
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.