Women's Women's Stretch Twill Pants, 25, Navy, 65% Polyester / 35% Cotton

  • Mfr # BL623NCM25X34

  • Zoro # G206585216


product price:  $43.99
/ea

Key Features

Color
Navy
Material
65% Polyester / 35% Cotton
Gender
Women's
Size
25
Inseam
34
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL623NCM25X34
Zoro #
G206585216
UPC #
087587710935
Country of Origin
Colombia

Dimensions

Size
25

Details

Item
Women's Stretch Twill Pants
Color
Navy
Material
65% Polyester / 35% Cotton
Gender
Women's
Inseam
34

Description

65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.