Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 38X34
Mfr # BL623NCM38X34
Zoro # G706585143
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 38
- Inseam 34
Product Information
- Brand Blue Bay
- MFR # BL623NCM38X34
- Zoro # G706585143
- UPC # 87587710948
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- MARCO Ultralite Blast Suit - Medium (1029501)
- MARCO Leather Blast Suit - Large (1029602)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- 5.11 Stryke Pants, 32, Storm (74369)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- Blue Bay Workwear and Protective Clothing