This item is Discontinued.

Blue Bell Medical Crash Cart, Steel, 1 Shelves, 1400 lb. 08S24-132

Crash Cart, Steel, 1 Shelves, 1400 lb. (Discontinued)

  • Mfr # 08S24-132
  • Zoro # G9412785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08S24-132
Zoro #
G9412785
UPC #
024821890244
Country of Origin
Unknown

Dimensions

Overall Height
58"
Overall Width
32"
Overall Depth
20-1/2"
Caster Width
1-1/4"

Details

Material
Steel
Load Capacity
1400 lb.
Item
Crash Cart
Number of Shelves
1
Caster Type
Sintered Bearing
Drawer Pull Color
Silver
Number of Dividers
0
Drawer Color
Red
Number of Drawers
(3) 3"H, (1) 6"H, (1) 9"H
Caster Material
Non-Marring Rubber
Includes
Breakaway Lock, Removable Abs Top, High-Mobility Caster Set and Wrap-Around Bumper with Caster Footprint Extender Set for Added Stability. Includes Defib Shelf, I.V. Pole, Wrap-Around Rail with Hooks, Tank Bracket for "E" Size Cylinders, and Side Rail/Handle
Cabinet Color
Vanilla

Description

Crash Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Vanilla, Drawer Color Red, Number of Drawers (3) 3 in H, (1) 6 in H, (1) 9 in H, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.