General Supply Cart, Steel, 1 Shelves, 1400 lb. (Discontinued)
- Mfr # 08C24-139
- Zoro # G9412812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08C24-139
Zoro #
G9412812
UPC #
024821890336
Country of Origin
Unknown
Dimensions
Overall Height
38"
Overall Width
32"
Overall Depth
20-1/2"
Caster Width
1-1/4"
Details
Material
Steel
Load Capacity
1400 lb.
Item
General Supply Cart
Number of Shelves
1
Includes
Combination Lock, Removable Abs Top, High-Mobility Caster Set and Wrap-Around Bumper, Side Rail/Handle, Standard Trays with Dividers for 3" and 6" Drawers. Key Lock, Autolock and Wireless Autolock Options Available Upon Request. Additional Accessories May Be Added As Required (Sold Separately)
Number of Drawers
(3) 3"H, (1) 6"H, (1) 9"H
Number of Dividers
1
Caster Material
Non-Marring Rubber
Drawer Color
Light Green
Caster Type
Sintered Bearing
Cabinet Color
Vanilla
Drawer Pull Color
Silver
Description
General Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Vanilla, Drawer Color Light Green, Number of Drawers (3) 3 in H, (1) 6 in H, (1) 9 in H, Number of Shelves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.