This item is Discontinued.

Blue Bell Medical General Supply Cart, Steel, 1 Shelves, 1400 lb. 08C30-137

General Supply Cart, Steel, 1 Shelves, 1400 lb. (Discontinued)

  • Mfr # 08C30-137
  • Zoro # G2201075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08C30-137
Zoro #
G2201075
UPC #
024821890350
Country of Origin
Unknown

Dimensions

Overall Height
44-1/2"
Overall Width
32"
Caster Width
1-1/4"
Overall Depth
20-1/2"

Details

Material
Steel
Load Capacity
1400 lb.
Item
General Supply Cart
Number of Shelves
1
Caster Material
Non-Marring Rubber
Includes
Combination Lock, Removable Abs Top, High-Mobility Caster Set and Wrap-Around Bumper, Side Rail/Handle and Tray with Dividers for 3" and 6" Drawers. May Add Additional Accessories As Required (Sold Separately)
Number of Dividers
5
Caster Type
Sintered Bearing
Cabinet Color
Blue
Drawer Color
Blue
Number of Drawers
(3) 3"H, (2) 6"H, (1) 9"H
Drawer Pull Color
Silver

Description

General Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Blue, Drawer Color Blue, Number of Drawers (3) 3 in H, (2) 6 in H, (1) 9 in H, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.