This item is Discontinued.

Blue Bell Medical General Supply Cart, Steel, 1 Shelves, 1400 lb. 08C30-135

General Supply Cart, Steel, 1 Shelves, 1400 lb. (Discontinued)

  • Mfr # 08C30-135
  • Zoro # G9412803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08C30-135
Zoro #
G9412803
UPC #
024821890329
Country of Origin
Unknown

Dimensions

Overall Height
44-1/2"
Overall Width
26"
Caster Width
1-1/4"
Overall Depth
20-1/2"

Details

Material
Steel
Load Capacity
1400 lb.
Item
General Supply Cart
Number of Shelves
1
Caster Type
Sintered Bearing
Includes
Combination Lock, Removable Abs Top, High-Mobility Caster Set and Wrap-Around Bumper. Electronic Lock Options Available Upon Request. May Add Accessories Such As Rails, Baskets, Waste Containers As Required (Sold Separately)
Number of Dividers
0
Cabinet Color
Vanilla
Drawer Color
Red
Caster Material
Non-Marring Rubber
Drawer Pull Color
Silver
Number of Drawers
(3) 3"H, (2) 6"H, (1) 9"H

Description

General Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Vanilla, Drawer Color Red, Number of Drawers (3) 3 in H, (2) 6 in H, (1) 9 in H, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.