Shop BLUE CORAL
See all product information
Automotive Upholstery Cleaner Dri-Clean Plus With Odor Eliminator, Aerosol Spray Can, 22.8 oz
Mfr # BLUEDC22
Zoro # G6552828
product price:Â $9.79
/eaKey Features
Container Size
22.8 fl oz
Type
Aerosol
pH
9.5 pH
Appearance
Liquid
For Use With
Automotive exteriors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLUEDC22
Zoro #
G6552828
UPC #
-
Country of Origin
United States
Dimensions
Container Size
22.8 fl oz
Details
Item
Automotive Upholstery Cleaner
Type
Aerosol
pH
9.5 pH
Appearance
Liquid
For Use With
Automotive exteriors
VOC Content
40 g/L
Removes
Dirt
Container Type
Aerosol Spray Can
Color
Clear
Series
Upholstery Cleaner
VOC Content Weight
40 g/L
VOC Content Weight Percentage
40 %
Use Location
Exterior
Product Form
Liquid
Maximum pH Level
9.5
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Compatible Surface Material
Carpet
Description
Automotive Upholstery Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 22.8 fl oz, Use Location Exterior, Compatible Surface Material Carpet, Color Clear, VOC Content Weight Percentage 40 Percent, Maximum pH Level 9.5, Removes Dirt, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Upholstery Cleaner, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.