Zoro Homepage

GAMECHANGERS, MIGS, SIZE SMALL

  • Mfr # BDWG-GAMECHANGERS-MIGS-S

  • Zoro # G116302392


product price: $39.15
/ea
Sold in multiples of 12 for $469.80

Key Features

Palm Material
Leather and Kagan fabric
Glove Size
S
Glove Liner Material
Kagan fabric
Glove Cut
A3 cut liner
Stitching Material
100% Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDWG-GAMECHANGERS-MIGS-S
Zoro #
G116302392
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Palm Material
Leather and Kagan fabric
Item
Gloves
Glove Liner Material
Kagan fabric
Glove Cut
A3 cut liner
Stitching Material
100% Kevlar
Color
Blue/Black

Description

  • Dual layer of proprietary KAGAN fabric for extreme heat protection
  • A3 cut liner
  • Keystone thumb
  • Goat leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.