
Gamechangers Undies Kagan liner and 2 leather MIG sleeves, Left Hand size Med
Mfr # BDWG-GAMECHANGERS-UNDIES-LH-M
Zoro # G516302404
product price:Â $43.15
/ea
Sold in multiples of 12 for $517.80
Key Features
Glove Size
M
Palm Material
Leather and Kagan fabric
Color
Blue/Black
Stitching Material
100% Kevlar
Glove Liner Material
Kagan fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDWG-GAMECHANGERS-UNDIES-LH-M
Zoro #
G516302404
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Gloves
Palm Material
Leather and Kagan fabric
Color
Blue/Black
Stitching Material
100% Kevlar
Glove Liner Material
Kagan fabric
Description
- Three gloves in one
- 100% Kevlar Stitched
- One Re-usable Kagan heat shield liner and two MIG outer sleeves
- Reversible Kagan glove can be used on other hand as well by turning inside out
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.