Shop BLUE DEMON
See all product information
Create Account
Gamechangers Undies Kagan liner and 2 leather MIG sleeves, Right Hand size X-Large
- Mfr # BDWG-GAMECHANGERS-UNDIES-RH-XL
- Zoro # G816302388
product price:Â
$
43.15
/ea
Sold in multiples of 12 for
$517.80
Key Features
Glove Size
XL
Palm Material
Leather and Kagan fabric
Glove Liner Material
Kagan fabric
Color
Blue/Black
Stitching Material
100% Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDWG-GAMECHANGERS-UNDIES-RH-XL
- Zoro #
- G816302388
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Item
- Gloves
- Palm Material
- Leather and Kagan fabric
- Glove Liner Material
- Kagan fabric
- Color
- Blue/Black
- Stitching Material
- 100% Kevlar
Description
- Three gloves in one
- 100% Kevlar Stitched
- One Re-usable Kagan heat shield liner and two MIG outer sleeves
- Reversible Kagan glove can be used on other hand as well by turning inside out
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.