Shop BLUE DEMON

Gamechangers Undies Kagan liner and 2 leather MIG sleeves, Right Hand size XX-Large

  • Mfr # BDWG-GAMECHANGERS-UNDIES-RH-XXL

  • Zoro # G716302389


product price:  $43.15
/ea
Sold in multiples of 12 for $517.80

Key Features

Glove Size
2XL
Palm Material
Leather and Kagan fabric
Glove Liner Material
Kagan fabric
Color
Blue/Black
Stitching Material
100% Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDWG-GAMECHANGERS-UNDIES-RH-XXL
Zoro #
G716302389
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Gloves
Palm Material
Leather and Kagan fabric
Glove Liner Material
Kagan fabric
Color
Blue/Black
Stitching Material
100% Kevlar

Description

  • Three gloves in one
  • 100% Kevlar Stitched
  • One Re-usable Kagan heat shield liner and two MIG outer sleeves
  • Reversible Kagan glove can be used on other hand as well by turning inside out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.