
GAMECHANGERS WELDING SLEEVES, OSFM
Mfr # BDWG-GAMECHANGERS-SLEEVES
Zoro # G716302402
product price: $50.29
/eaSold in multiples of 12 for $603.48
Key Features
Size
One size fits most
Material
Leather and Kagan fabric
Color
Blue/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDWG-GAMECHANGERS-SLEEVES
Zoro #
G716302402
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
One size fits most
Details
Item
Sleeve
Material
Leather and Kagan fabric
Color
Blue/Black
Description
- Dual layer of proprietary KAGAN fabric for extreme heat protection
- Reversible - protect from heat or sparks
- Easy one-arm cinch system
- Slide along metal surfaces with ease
- One size fits most
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.