Industrial Paint Marker, Black, PK12, Black Color Family, 12 PK

  • Mfr # BDIPM-BLACK

  • Zoro # G3502532


product price:  $29.39
/pk 12, $2.45/ea

Key Features

Color
Black
Green Environmental Attribute
Xylene-Free
Marker Type
Permanent
Features
Industrial Strength Paint With Rugged Prime Action Tip; Fast Drying Permanent Paint; Lead-Free Paint; Marks On All Surfaces: Clean, Oil, Dirty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDIPM-BLACK
Zoro #
G3502532
UPC #
652426008155
Country of Origin
United States

Details

Color
Black
Item
Solid Paint Marker
Green Environmental Attribute
Xylene-Free
Marker Type
Permanent
Features
Industrial Strength Paint With Rugged Prime Action Tip; Fast Drying Permanent Paint; Lead-Free Paint; Marks On All Surfaces: Clean, Oil, Dirty

Description

Solid Paint Marker, Actuation Type Manual, Casing Material Plastic, Dry Time 45 sec to 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Hard, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 5 5/8 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Minimum Surface Temperature -50 Degrees F, Pigment Permanence Permanent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.