This item is Discontinued.

Blue Devil Made In Usa 1/16-3/8 HEX WRENCH SET SHORT ARM 12BD

This item is Discontinued.

Blue Devil Made In Usa

1/16-3/8 HEX WRENCH SET SHORT ARM (Discontinued)

Mfr # 12BD
Zoro # G9596161
Country of Origin United States
Category Hex Key Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12BD
Zoro #
G9596161
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/16"-3/8"

Details

Item
Standard Hex Key Set
End Shape
Standard
Handle Type
L-Shape
Finish
Black Oxide Coated
Handle Material
Heat Treated Alloy Steel

Description

Set, Wrench, Hex, Short-Arm, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.