Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 PK (Discontinued)
- Mfr # 5016CS
- Zoro # G9597318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016CS
Zoro #
G9597318
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
Fully Threaded
Length
1"
Head Dia.
3/4"
Dia./Thread Size
1/2"-13
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Power Supply Cord
Fastener Thread Type
UNC
Thread Style
Coarse
Fastener Finish
Zinc Plated
Basic Material
Alloy Steel
Description
Power Supply Cord, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.