1/4"-20 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 3/8 in Length, 100 PK
Mfr # 1406CSL
Zoro # G9588315
product price:Â $50.95
/pk 100, $0.51/eaKey Features
Low Profile Head
Hex Drive
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Screw Head Type
Low
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1406CSL
Zoro #
G9588315
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
3/8 in
Dia./Thread Size
1/4"-20
Length
3/8"
Head Dia.
3/8"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Screw Head Type
Low
Fastener Finish
Black Oxide
Basic Material
Alloy Steel
Thread Style
Coarse
Fastener Thread Type
UNC
Class
3A
Thread Type
Coarse
Description
Socket, Low-Head, Coarse, Steel, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.