1/4"-20 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 1 in Length, 100 PK
Mfr # 1416CSL
Zoro # G9588251
product price:Â $46.95
/pk 100, $0.47/eaKey Features
Button Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Length
Fully Threaded
Fastener Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1416CSL
Zoro #
G9588251
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
1 in
Thread Length
Fully Threaded
Dia./Thread Size
1/4"-20
Length
1"
Head Dia.
3/8"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC
Thread Style
Fully Threaded
Thread Type
Coarse
Class
3A
Description
Socket, Low-Head, Coarse, Steel, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.