Socket Head Cap Screw, Not Applicable Stainless Steel, 100 PK (Discontinued)
- Mfr # 0203CSSS
- Zoro # G9587317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0203CSSS
Zoro #
G9587317
UPC #
-
Country of Origin
United States
Dimensions
Length
3/16"
Dia./Thread Size
#2-56
Head Dia.
0.140"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Stainless
Fastener Thread Type
UNC
Thread Style
Coarse
Basic Material
Stainless Steel
Description
Socket, Cap, Coarse, Stainless, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.