This item is Discontinued.

Blue Devil Made In Usa 3/8-16X1 COARS SOCKET SET SCR HALF BLK OX 3716SSD

This item is Discontinued.

Blue Devil Made In Usa

3/8-16X1 COARS SOCKET SET SCR HALF BLK OX (Discontinued)

Mfr # 3716SSD
Zoro # G9593197
Country of Origin United States
Category Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3716SSD
Zoro #
G9593197
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
1/2 Dog
Material
Steel
Finish
Black Oxide
Item
Set Screw
Fastener Industry Standards
ASME B18.13
Fastener Thread Type
Coarse

Description

3/8-16X1 Coarse Thread Socket Set Screw Half Dog Point Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.