This item is Discontinued.

Blue Devil Made In Usa #4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK 0420CSP

This item is Discontinued.

Blue Devil Made In Usa

#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (Discontinued)

Mfr # 0420CSP
Zoro # G9583939
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0420CSP
Zoro #
G9583939
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Screw Length
1-1/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC
Thread Style
Partially Threaded
Thread Type
Coarse
Class
3A

Description

4-40X1 1/4 Coarse Thread Socket Head Cap Screw Black DFAR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.