Socket Head Cap Screw, Not Applicable Stainless Steel, 50 PK (Discontinued)
- Mfr # 3136CSSS
- Zoro # G9587947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3136CSSS
Zoro #
G9587947
UPC #
-
Country of Origin
United States
Dimensions
Head Dia.
0.469"
Dia./Thread Size
5/16"-18
Length
2-1/4"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Stainless
Fastener Thread Type
UNC
Thread Style
Coarse
Basic Material
Stainless Steel
Description
Socket, Cap, Coarse, Stainless, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.