#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK

  • Mfr # 0620CSP

  • Zoro # G9584316


product price:  $40.49
/pk 100, $0.40/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0620CSP
Zoro #
G9584316
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
1-1/4 in
Length
1-1/4"
Dia./Thread Size
#6-32
Head Dia.
0.226"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Fastener Thread Type
UNC
Thread Style
Partially Threaded
Thread Type
Coarse
Class
3A
Basic Material
Alloy Steel

Description

Socket, Cap, Coarse, Steel, Black, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products