7/8"-9 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/4 in Length, 10 PK
Mfr # 8736CSP
Zoro # G9586529
product price:Â $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8736CSP
Zoro #
G9586529
UPC #
00656973278498
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Screw Length
2-1/4 in
Head Dia.
1.312"
Dia./Thread Size
7/8"-9
Length
2-1/4"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC
Thread Style
Partially Threaded
Class
3A
Thread Type
Coarse
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.