This item is Discontinued.

Blue Devil Made In Usa 8-32X3/8 COARSE SOCKT SET SCR CONE BLK OX 0806SSN

8-32X3/8 COARSE SOCKT SET SCR CONE BLK OX (Discontinued)

  • Mfr # 0806SSN
  • Zoro # G9593081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0806SSN
Zoro #
G9593081
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
3/8"
Dia./Thread Size
#8-32

Details

Finish
black oxide
System of Measurement
Inch
Material
Steel
Item
Socket, Set, Cone, Coarse, Steel
Point Type
Cone

Description

Socket, Set, Cone, Coarse, Steel, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.