This item is Discontinued.

Blue Devil Made In Usa Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 1428CS

This item is Discontinued.

Blue Devil Made In Usa

Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK (Discontinued)

Mfr # 1428CS
Zoro # G9596907
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1428CS
Zoro #
G9596907
UPC #
-
Country of Origin
United States

Details

Item
Socket Head Cap Screw
Drive Type
Hex Socket
System of Measurement
Inch
Fastener Thread Type
UNC
Thread Style
Coarse

Description

Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.