This item is Discontinued.

Blue Diamond Almonds Smokehouse 1 oz., PK72 05177

This item is Discontinued.

Blue Diamond

Almonds Smokehouse 1 oz., PK72 (Discontinued)

Mfr # 05177
Zoro # G6003309
UPC # 10041570051778
Country of Origin United States
Category Snack Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05177
Zoro #
G6003309
UPC #
10041570051778
Country of Origin
United States

Description

Almonds Smokehouse 1 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.